Select Country and Language Canada / French
Changer de pays
NX-453 | INTERLOGIX

INTERLOGIX | NX-453 | Slim Line Crystal Door/Window Sensor, brown

  • Réf. fabricant NX-453
  • PART #235319
Color: BROWN
Height - Inches: APPROXIMATELY 5 INCHES
Mounting: SURFACE
Product Type: SENSOR
Sales Category: DETECTOR
Sensor Type: SURFACE ACOUSTICAL WAVE
Thickness/Depth - Inches: 0.88
Width - Inches: 0.31"
Description

The Slim Line Door/Window Sensor detects the opening of various doors, windows, and drawers. The sensor utilizes Learn Mode technology to simplify sensor programming, and contains an RF transmitter and one magentic reed switch.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Use in applications where space is limited, such as narrow casements and window frames
  • Long battery life
  • Crystal technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires