Select Country and Language Canada / French
Changer de pays
NX-455 | INTERLOGIX

INTERLOGIX | NX-455 | Micro Door/Window Sensor, Brown

  • Réf. fabricant NX-455
  • PART #235321
Color: BROWN
Height - Inches: 1.75"
Mounting: SURFACE
Product Type: SENSOR
Sales Category: DETECTOR
Sensor Type: SURFACE ACOUSTICAL WAVE
Thickness/Depth - Inches: 0.5"
Width - Inches: 0.88"
Description

The Micro Door/Window Sensor is a supervised, wireless sensor that detects the opening and closing of doors, windows, drawers, or just about anything that opens and closes. The sensor's small size and low profile make it less conspicuous and make for a cleaner-looking installation.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Small size offers flexibility in applications with limited space
  • Low profile blends into decor
  • Crystal technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires