Select Country and Language Canada / French
Changer de pays
NX-482 | INTERLOGIX

INTERLOGIX | NX-482 | AP750W Wireless PIR Motion Sensor Passive Infrared Detection Inside an Enclosed Structure

  • Réf. fabricant NX-482
  • PART #287563
Color: WHITE
Height - Inches: APPROXIMATELY 3 INCHES
Mounting: SURFACE
Product Type: SENSOR
Range - Feet: 50
Sales Category: DETECTOR
Sensor Type: PASSIVE-INFRARED
Thickness/Depth - Inches: 2
Width - Inches: APPROXIMATELY 4 INCHES
Description

The AP Series passive infrared sensors use true curtain "barriers, " a feature that is unique to this advanced line of sensors. These infrared barriers provide continuous floor-to-ceiling coverage for superior detection and "undercrawl" protection. The result is fewer false alarms and better detection.

Must be a reseller to purchase this product

Caractéristiques
  • Designed for indoor applications
  • Selectable coverage area and sensitivity
  • Cover-activated tamper
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires