Select Country and Language Canada / French
Changer de pays
NX-487 | INTERLOGIX

INTERLOGIX | NX-487 | Adjustable Dual Technology Sound Sensor

  • Réf. fabricant NX-487
  • PART #235334
Color: WHITE
Height - Inches: APPROXIMATELY 4 INCHES
Mounting: SURFACE
Product Type: SENSOR
Range - Feet: 25
Sales Category: DETECTOR
Sensor Type: SURFACE ACOUSTICAL WAVE
Thickness/Depth - Inches: APPROXIMATELY 1 INCH
Width - Inches: APPROXIMATELY 5 INCHES
Description

The Dual Technology Sound Sensor features additional false-alarm prevention measures that detect the shock and hear the specific frequencies of breaking glass before signaling an alarm.

Must be a reseller to purchase this product

This part is discoinued by supplier with no suggested replacement.

Caractéristiques
  • Detection coverage up to 25 ft., 360
  • Includes a flex and audio microphone
  • Adjustable flex sensitivity
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires