Select Country and Language Canada / French
Changer de pays
NX-488 | INTERLOGIX

INTERLOGIX | NX-488 | Acoustic Glassbreak Sensor, Wireless, Crystal, 2.8 to 4.5 VDC, 17 Milliampere, 319.5 Megahertz, 3 Volt Duracell DL 123A Lithium Battery, Flame Retardant ABS Plastic, White

  • Réf. fabricant NX-488
  • PART #287565
Color: WHITE
Height - Inches: APPROXIMATELY 3 INCHES
Mounting: SURFACE
Product Type: SENSOR
Range - Feet: 20 FEET RADIUS
Sales Category: DETECTOR
Sensor Type: SURFACE ACOUSTICAL WAVE
Thickness/Depth - Inches: APPROXIMATELY 1 INCH
Width - Inches: APPROXIMATELY 2 INCHES
Description

The NX-488 ShatterPro Wirless Crystal Transmitter is compatible with all NetworX panels. The Wireless ShatterPro Series is ideal for applications where hardwired acoustic sensors are impractical. The sensor listens for actual patterns of breaking glass using Pattern Recognition Technology. A simple hand clap feature lets the user confrim that the sensor is operational, or a handheld tester can be activated at close range.

Must be a reseller to purchase this product

Caractéristiques
  • 20' Radius Range and 360 Deg Coverage Pattern Protects an Entire Room with One Sensor
  • Factory-Set Sensitivity for Safer Installation
  • Test Sensor Operation with a Hand Clap
  • Recognizes Actual Pattern of Breaking Glass Across the Full Audio Band
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires