Select Country and Language Canada / French
Changer de pays
NX-507E | INTERLOGIX

INTERLOGIX | NX-507E | Seven Relay Expander Module 7 Relay Outputs, 1 Open Collector Output and 8 X10 Outputs

  • Réf. fabricant NX-507E
  • PART #235339
Environmental: INDOOR
Mounting: SURFACE MOUNT NO ELEC BOX
Product Type: IP HARDWIRED CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

The NX-507E is an auxiliary module used to expand the capabilities of NX control panels. The module is designed with seven separate normally open and normally closed relay contacts for a variety of applications including access control, home control/automation, wireless interfaces, and security functions. Up to eight modules can be connected to the NX control panel. The module has an optional tamper switch and auxiliary power terminal making it ideal for use in a remote location.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires