Select Country and Language Canada / French
Changer de pays
NX-508E | INTERLOGIX

INTERLOGIX | NX-508E | 8-zone Output Module 8 Open Collector Outputs and 8 X10 Outputs

  • Réf. fabricant NX-508E
  • PART #320884
Current (Amps): LESS THAN 0.5A
Input Power: 12V DC
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: OTHER COMPONENT
Sales Category: ALARM COMPONENT
Description

The NX-508E is an auxiliary module used to expand the capabilities of NX control panels. The microprocessor controlled 8-output module is equipped with eight low-current trigger outputs. Up to eight modules can be added for a total output count of 64. The module has an optional tamper switch and auxiliary power terminal, making it ideal for use in a remote location. The module has a built-in interface for local printouts of all communicator activity.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires