Select Country and Language Canada / French
Changer de pays
NX-591E-GSM | INTERLOGIX

INTERLOGIX | NX-591E-GSM | NetworX Wireless GSM Module

  • Réf. fabricant NX-591E-GSM
  • PART #357215
Current (Amps): 0.5 TO 1.0
Height - Inches: APPROXIMATELY 4 INCHES
Input Power: 12V DC
Product Type: WIRELESS COMPONENT
Sales Category: ELECTRIC WIRELESS COMPONENTS
Thickness/Depth - Inches: APPROXIMATELY 1 INCH
Width - Inches: APPROXIMATELY 2 INCHES
Description

The NX-591E-GSM is a self-contained GSM modem module for the NetworX control panels. It offers a secure cellular communication channel to any central station in the event of a line cut or any other interruption of land line telephone service. To activate or manage a cellemetry module, click here.

Must be a reseller to purchase this product

Caractéristiques
  • GSM cellular communication
  • Gull data reporting
  • Plug-in module for NetworX panels
  • Automatic weekly/daily tests and reports
  • Reliable SMSXpress(SM) GSM cellular network
  • Easy to install and maintain
  • Web-enabled management
  • Alarm acknowledgment -- two-way signaling for security
  • E-mail or pager notification in addition to central station
  • Supports all popular alarm formats
  • No special equipment needed for central station
  • True secure alarm communication -- protects against line cut and phone interruptions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires