Select Country and Language Canada / French
Changer de pays
NX-8 | INTERLOGIX

INTERLOGIX | NX-8 | NX-8 Control Panel Includes Owner's Manual and Installation Instructions. Keypad and Transformer Sold Separately

  • Réf. fabricant NX-8
  • PART #235283
Description

The NetworX NX-8 is a full-featured security system that uses advanced technology for burglary, fire and environmental detection. The NX-8 is a flexible security system that is both easy to install and simple to use. With eight partitions and up to 48 zones, the NX-8 can handle big or small residential and commercial security needs.

Must be a reseller to purchase this product

Caractéristiques
  • Flash memory microprocessor
  • Expanded event log
  • Early open/late close reporting
  • Expandable to 48 fully programmable hardwire and/or wireless zones
  • Maximum of 24 keypads with up to 8 per partition
  • 8 true partitions with separate account codes, entry/exit delays, and feature selections for each partition
  • Wireless technology with up to 48 supervised zones
  • Supports up to 99 users
  • Hardwire expansion up to 48 zones
  • Supports SIA and contact ID communication formats
  • 512-event history log that provides date, time, event and user number
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires