Select Country and Language Canada / French
Changer de pays
O024LA6FF12NS | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | O024LA6FF12NS | Single Jacket/Single Armor, Gel-Filled, Outdoor Stranded Loose Tube Cable 24-Fiber OM1 Multimode

  • Réf. fabricant O024LA6FF12NS | 760002402
  • PART #372-COMOM1-LTAG-24
All-Dielectric: NO
Armored: YES
Cable O.D. (in.): 0.50
Cable O.D. (mm): 12.8
Cable Type: LOOSE TUBE
Fiber Count: 24
Fiber Type: OM1 62.5 MICRON MULTIMODE
Max. Tensile Load Installation (lb.): 607
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 180
Max. Tensile Load Long Term. N: 800
Min. Bend Radius Installation (cm): 25.6
Min. Bend Radius Installation (in.): 10.1
Min. Bend Radius Long Term (cm): 12.8
Min. Bend Radius Long Term (in.): 5.0
No. of Fibers: 24
Rodent Protected: YES
Self-Support: NO
Description

The CommScope OptiSPEED Loose Tube Metallic Fiber Optic Cable is armored with a corrugated polymer coated steel tape and constructed, with industry standard buffer tubes, stranded around a central strength member.

This product is discontinued by the supplier with no suggested replacement.

Caractéristiques
  • Stranded Loose Tube Construction
  • Complies with applicable standards
  • Robust cable design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires