Select Country and Language Canada / French
Changer de pays
OC-12D | BLONDER TONGUE

BLONDER TONGUE | OC-12D | Passive Combiner, 5-1000 MHz, 12 Ports

  • Réf. fabricant OC-12D | 5953
  • PART #217911
Combiner: PASSIVE
Mounting: RACK MOUNT
Number of Ports: 12 PORT
Signal Type: ANALOG
Description

The OC Series are professional quality, passive output combiners. These units are designed for use in headends to combine the outputs of multiple modulators and processors. The OC Series employs radiation-proof passive components that provide excellent reliablity and performance. Five models are available for combining 8, 12, 16, 24 or 32 inputs. The OC Series features high isolation between ports and a low net combining loss from each of the broadband inputs (5 to 1000 MHz). A 20 dB test port is provided for signal monitoring without disrupting service.

Caractéristiques
  • -20 dB Test Port
  • High Isolation, Low Net Combining Loss
  • Rack Mountable - 1 EIA (1.75") Rack Space,(OC-16 is 2 Rack Spaces 3.5")
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires