Select Country and Language Canada / French
Changer de pays
OFP-100-Q | FLUKE NETWORKS

FLUKE NETWORKS | OFP-100-Q | OptiFiber Pro Quad OTDR kit

  • Réf. fabricant OFP-100-Q | 4114643
  • PART #463718
Type: OPTICAL TIME DOMAIN REFLECTOMETERS
Description

The OptiFiber Pro OTDR is built from the ground up specifically to meet the challenges of enterprise fiber infrastructures. Fast set up and trace times find problems fast while the Taptive user interface turns any technician into a fiber expert, elimin ating the errors that occur when testing fiber. Ultra-short dead zones enable testing of condensed, connector-rich fiber used in datacenters. Built in Visual Fault Locator. Modular Versiv platform provides combined Tier 1 (Basic) / Tier 2 (Extended) te sting and reporting when paired with CertiFiber Pro module. Copper certification and Ethernet troubleshooting modules are also available.

Caractéristiques
  • Future-ready VersivTM design supports copper certification, fiber loss, OTDR testing and hardware upgrade
  • TaptiveTM user interface simplifies set up, eliminates errors and speeds troubleshooting Industry's shortest event and attenuation dead zones
  • Accelerate fiber certification with the fastest set-up and trace times
  • EventMap view negates the need for OTDR Trace Analysis
  • Merged Tier 1 (Basic) / Tier 2 (Extended) testing and reporting when paired with CertiFiber Pro ProjXTM system manages job