Select Country and Language Canada / French
Changer de pays
OFP-100-QI | FLUKE NETWORKS

FLUKE NETWORKS | OFP-100-QI | OptiFiber Pro QUAD OTDR with inspection kit

  • Réf. fabricant OFP-100-QI | 4114655
  • PART #463719
Type: OPTICAL TIME DOMAIN REFLECTOMETERS
Description

Includes the OptiFiber Pro with Quad OTDR Module, 2 SC/LC multimode launch cables—50 m, 2 SC/LC single-mode launch cable—9 m, 1 SC/SC multimode launch cables—50 m, 1 SC/SC single-mode launch cable—9 m, USB fiber inspection video probe with 4 tips, 2 launch fiber tool packs, OptiFiber Pro carrying and hand strap, AC adapter/charger, USB interface cable - standard A to micro B, 1 1.25 mm IBC OneClick cleaner, 1 2.5 mm IBC OneClick cleaner, user guide CD, LinkWare software CD, Getting Started Guide, statement of calibration, registration card, factory-based warranty and carrying case.

Caractéristiques
  • Include: OptiFiber Pro with Quad OTDR module, 2 SC/LC multimode launch cables - 50 µm, 2 SC/LC single-mode launch cable - 9 µm, 1 SC/SC multimode launch cables - 50 µm, 1 SC/SC single-mode launch cable - 9 µm, USB fiber inspection video probe with 4 tips, 2 launch fiber tool packs, OptiFiber Pro carrying and hand strap, AC adapter/charger, USB interface cable - standard A to micro B, 1 1.25 mm IBC OneClick cleaner, 1 2.5 mm IBC OneClick cleaner, user guide CD, LinkWare software CD, Getting Started Guide, statement of calibration, registration card, factory-based warranty and carrying case.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires