Select Country and Language Canada / French
Changer de pays
OFR20OS6 | PANDUIT

PANDUIT | OFR20OS6 | OFR20 Single Channel, Low Voltage 1-piece Raceway With Adhesive 6FT., Office Slate

  • Réf. fabricant OFR20OS6
  • PART #268316
Channel: SINGLE
Color: SLATE
Components: BASE
Latching: NO
Length: 6'
Type: NON-METALLIC
Caractéristiques
  • UL Listed in accordance with UL-5C requirements for Class 2 Communication Cable Management Systems
  • Maintains bend radius control throughout the entire office furniture raceway system as required by TIA/EIA-568-B and 569-B
  • Faceplates are compliant with the labeling requirements of the TIA/EIA-606-A standard
  • Robust design and tamper resistant closure increases product stability and prevents damage to cabling during and after installation
  • Product supplied with adhesive backing for fast and easy installation
  • Creates a virtually invisible solution for routing data cables on panels from all common manufacturers with a top cap width between 1.88" and 2.30"
  • Designed for use with Pan-Net(TM) Connectivity, also accepts all common manufacturers' connectivity with use of a NEMA standard 70mm faceplate or module frame
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires