Select Country and Language Canada / French
Changer de pays
OMNI1000ISO | TRIPP LITE

TRIPP LITE | OMNI1000ISO | Tripp Lite 1000VA 700W UPS Battery Back Up Tower Isolation Transformer 120V

  • Réf. fabricant OMNI1000ISO | 037332126931
  • PART #565283
Caractéristiques
  • Automatic voltage regulation(AVR) automatically corrects incoming voltage to keep equipment working through low voltage(brownouts) as low as 81V and overvoltages as high as 143V without consuming battery power
  • Built-in USB port and PowerAlert Software( free via web download) provide safe, unattended system shutdown during extended blackouts
  • SURGE VOLTAGE WITHSTAND CAPABILITY: ANSI/IEEE C62.41 Catagories A & B 6KV/200/500 amp 100Khz Ringwave and category B BiWave
  • INSERTION LOSS: 65 db N-G from 10Khz to 100Khz, 45 to 60 db L-G from 10Khz to 100Khz, 18 to 54 db L-N from 50Khz to 500 Khz
  • 5 diagnostic LEDs indicate AC present, on battery, voltage correction status, overload and battery low/replace
  • Optional PDUB15 bypass PDU enables hot-swappable UPS replacement with no disruption to connected equipment
  • Electrostatic discharge(ESD) resistance reduces potential static damage to connected electronics
  • Half-load runtime of 24 min.(500VA/350W); full load runtime of 8 min.(1000VA/700W)
  • SURGE VOLTAGE ATTENATION: N-G 2000:1, L-G 240:1, L-N 100:1
  • 6 UPS-supported AC outlets; 6-ft. cord
  • Supports loads up to 1000VA/700W
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires