Select Country and Language Canada / French
Changer de pays
OMNI1500LCDT | TRIPP LITE

TRIPP LITE | OMNI1500LCDT | 1500VA 825W UPS Battery Back Up Rackmount LCD RJ45 120V 2URM

  • Réf. fabricant OMNI1500LCDT
  • PART #444034
Capacity VA/watts: 1,500/825
Run Time (Min.) Full/Half Load: 2.5/9
Size: 1500
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's OMNI1500LCD Line-Interactive Digital UPS System offers voltage regulation, surge suppression and long-lasting battery support for personal computers, and small business network applications. Automatic Voltage Regulation (AVR) circuits regu late brownouts and overvoltages from 75V to 147V back to usable levels without using battery power. Offers complete power protection with support for upright tower 2U rackmount installation in an attractive all-black cabinet design. Includes 6 battery- supported outlets plus 2 additional surge suppression only outlets for devices not requiring battery support. Built-in USB port enables optional unattended system shutdown without data loss in case of extended power failure; cable included. PowerAlert software available via free download from www.tripplite.com. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Built-in single-line RJ45 jacks offer protection for equipme nt with single-line tel/DSL or network Ethernet connection. Built-in audible alarm and large LCD front panel voltage display indicates line power status, battery power status, battery low/replace status and voltage regulation operation. The LCD display includes a dimmer switch and can be rotated for easy viewing in horizontal or vertical placement. 1500VA power-handling capacity supports entry-level PCs, home entertainment systems, network workstations and audio/video components. Offers 2.5 minutes battery runtime at full load of 1500VA and 9 minutes at 750VA. 3-year warranty; $200,000 connected equipment insurance (USA, Puerto Rico & Canada only).

Caractéristiques
  • Corrects brownouts and overvoltages from 75V to 147V
  • LCD screen reports input voltage, battery charge and UPS status
  • USB, TEL/DSL/ethernet protection, Surge-only outlets, Rackmount kit
  • NEMA 5-15P input plug and 8 NEMA 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires