Select Country and Language Canada / French
Changer de pays
OMNI500ISO | TRIPP LITE

TRIPP LITE | OMNI500ISO | 500VA 300W UPS Battery Back Up Tower Isolation Transformer 120V

  • Réf. fabricant OMNI500ISO | 037332125125
  • PART #565285
Description

Tripp Lite's OMNI500ISO offers complete UPS protection with built-in line-interactive voltage regulation, intelligent monitoring and unattended shutdown capability. Built-in isolation transformer with faraday shield offers full isolation and complete c ommon mode noise rejection. 500VA power handling capacity supports point-of-sale applications, computers, Internetworking equipment and home theater systems during commercial power failures. Line-interactive voltage regulation corrects brownouts as low as 83V back to normal 120V levels, saving battery reserves for use only during complete power failures. Built-in USB communications port works with PowerAlert Software and cabling to provide automatic unattended shutdown of connected network and PC ap plications.

Caractéristiques
  • Corrects brownouts as low as 83V without using battery power
  • USB port, Normal & common mode EMI/RFI line noise immunity
  • NEMA 5-15P input plug and 3 5-15R outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires