Select Country and Language Canada / French
Changer de pays
OMNI750ISO | TRIPP LITE

TRIPP LITE | OMNI750ISO | Tripp Lite 750VA 500W UPS Battery Back Up Tower Isolation Transformer 120V

  • Réf. fabricant OMNI750ISO | 037332141309
  • PART #565286
Caractéristiques
  • Automatic voltage regulation(AVR) automatically corrects incoming voltage to keep equipment working through low voltage(brownouts) as low as 81V and overvoltages as high as 143V without consuming battery power
  • Built-in USB port and PowerAlert Software( free via web download) provide safe, unattended system shutdown during extended blackouts
  • INSERTION LOSS: 65 db N-G from 10Khz to 100Khz, 45 to 60 db L-G from 10Khz to 100Khz, 18 to 54 db L-N from 50Khz to 500 Khz
  • SURGE VOLTAGE WITHSTAND CAPABILITY: ANSI/IEEE C62.41 Catagories A & B 6KV/200/500 amp 100Khz Ringwave and category B BiWave
  • Offers 31.3 min. battery runtime with a half load of 375VA/250W and 13.5 min. with a full load of 750VA/500 watts
  • 5 diagnostic LEDs indicate AC present, on battery, voltage correction status, overload and battery low/replace
  • Optional PDUB15 bypass PDU enables hot-swappable UPS replacement with no disruption to connected equipment
  • Electrostatic discharge(ESD) resistance reduces potential static damage to connected electronics
  • SURGE VOLTAGE ATTENUATION: N-G 2000:1, L-G 240:1, L-N 100:1
  • 6 UPS-supported AC outlets; 6-ft. cord
  • Supports loads up to 750VA/500W
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires