Select Country and Language Canada / French
Changer de pays
OMNISMART300PNP | TRIPP LITE

TRIPP LITE | OMNISMART300PNP | OMNISMART300PNP line-interactive UPS system offers automatic voltage regulation and battery support, plus complete AC and tel/DSL line surge suppression

  • Réf. fabricant OMNISMART300PNP
  • PART #640839
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's OMNISMART300PNP line-interactive UPS system offers voltage regulation, surge suppression and long-lasting battery support for personal computers, Internetworking equipment and other sensitive electronics. Large internal battery supports en try level PC systems for up to 30 min. during power failures so that connected equipment can be shutdown without data loss. Automatic voltage regulation (AVR) circuits regulate brownouts as low as 75V and overvoltages as high as 147V to normal 120V lev els without consuming battery power. Offers complete desktop power protection in an attractive black upright tower configuration. Includes 3 battery-supported outlets with full AC surge suppression. HID-compliant USB port enables optional unattended sy stem shutdown without data loss in case of extended power failure; USB cable included. HID-compliant USB port also enables direct integration with built-in power management and auto-shutdown features of Windows and Mac OS X. PowerAlert Software availab le via free download from www.tripplite.com. Built-in dataline protection jacks offer protection on a single dialup tel/DSL line. Built-in audible alarm and 4 front panel LEDs indicate line power status, battery power status, battery low/replace status and voltage regulator operation. 300VA/180W power-handling ability supports entry-level PCs, network workstations, point-of-sale equipment, small business phone systems, audio/video equipment and home theater systems. Offers 10.8 min. battery runtime with a full load of 300VA/180W and 29.8 min. with a half load of 150VA/90W. Supports battery replacement via built-in access panel. $200,000 connected equipment insurance (USA and Canada Only).

Caractéristiques
  • Unmanaged Ethernet Switch: 24 RJ45 Gigabit Ethernet ports, 8 Ports PoE
Applications

Automatic voltage regulation (AVR) circuits correct brownouts as low as 75V and overvoltages as high as 147V back to normal 120V levels without consuming battery power

Spécifications
  • Supports a full load of 300VA/180W for 10.8 min. and a half load of 150VA/90W for 29.8 min.
Infos techniques et normes

8 PoE ports supports up to 15W per port and a POE budget of 95W, to connect PoE devices such as Wireless APs, IP Cameras, VoIP phones and more

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires