Select Country and Language Canada / French
Changer de pays
OMNISMART350HG | TRIPP LITE

TRIPP LITE | OMNISMART350HG | 350VA 225W UPS Medical Grade Line-Interactive Tower AVR 120V RJ11 White

  • Réf. fabricant OMNISMART350HG
  • PART #245315
Capacity VA/watts: 330/225
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's OMNI SMART 350HG offers medical-grade UPS protection with built-in line interactive voltage regulation, intelligent monitoring and unattended shutdown capability. Hospital-grade plug & outlets, plus built-in isolation transformer with Faraday shield offers full isolation and removes common mode noise equal to 100 microamps. UL 60601-1 listed as medical electrical equipment. 330VA power handling capacity supports computers, inter-networking equipment and other critical loads during commercial power failures. Line interactive voltage regulation corrects brownouts as low as 83V back to normal 120V levels, saving battery reserves for use only during complete power failures. Includes, 2 line phone surge suppression and built-in DB-9 communications port that works with PowerAlert Software and cabling to provide automatic unattended shutdown of connected network and PC applications.

Caractéristiques
  • 330VA line interactive tower UPS
  • Maintains sine-wave 120V nominal output over an input range of 83 to 132V
  • Professional features include serial port, hospital grade plug & outlets, built-in isolation transformer and UL60601-1 listing
  • Input: Hospital-grade NEMA 5-15P (120V 15A) / Output: 4 Hospital-grade NEMA 5-15R (120V)
  • 2 line phone suppression for TEL/DSL line protection
  • Leakage current equal to 100 microamps
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires