Select Country and Language Canada / French
Changer de pays
OMNIVS1000TAA | TRIPP LITE

TRIPP LITE | OMNIVS1000TAA | Federal Trade Agreements Act / TAA Compliant for GSA Schedule purchases

  • Réf. fabricant OMNIVS1000TAA
  • PART #640843
Size: 500
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's OMNIVS1000TAA line interactive UPS system offers voltage regulation, surge suppression and long lasting battery support for personal computers, Internetworking equipment and other sensitive electronics. Internal UPS circuits support entry level PC systems for up to 60 minutes during power failures so that connected equipment can be shut down without data loss. Automatic Voltage Regulation (AVR) circuits regulate brownouts as low as 89 volts back to usable levels without using battery po wer. Offers complete desktop power protection in an attractive black tower configuration. Includes 6 battery supported outlets for computer, monitor and one vital system peripheral, plus 2 additional surge suppression-only outlets for printers and othe r system accessories not requiring battery support. USB port enables optional unattended system shutdown without data loss in the case of extended power failure, USB cable included. PowerAlert software available via free download from www.tripplite.com . Built-in RJ45 TEL/Ethernet suppression jacks protect modem, fax machine, cordless phone or other peripheral with a standard single-line tel/DSL or data line connection. Built-in audible alarm and 4 front panel LEDs indicate line power status, battery power status, battery low/replace status and overload. 1000VA/500 watt power handling ability supports entry-level PCs, network workstations, point-of-sale equipment, small business phone systems, audio/video equipment and home theater systems. Offers 3.5 minutes battery runtime with a full load of 1000VA/500 watts and 14 minutes with a half load of 500VA/250 watts. Supports battery replacement via built-in access panel. $200,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only).

Caractéristiques
  • Protección de entrada / salida tipo interna, electrónica y automática. Suprime sobrecarga de CA y contra corto circuito, sin cambio de fusibles.
Applications

Regulates brownouts as low as 89 volts back to usable levels without using battery power

Spécifications
  • Supports entry level PCs up to 60 minutes during blackouts to enable shutdown without data loss
Infos techniques et normes

Atractiva configuración ultracompacta de color negro.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires