Select Country and Language Canada / French
Changer de pays
OMNIVSINT1500XL | TRIPP LITE

TRIPP LITE | OMNIVSINT1500XL | Tripp Lite 1500VA 940W UPS International Battery Back Up Tower AVR 230V C13

  • Réf. fabricant OMNIVSINT1500XL | 037332119780
  • PART #565289
Caractéristiques
  • Supports entry level PCs up to 75 minutes during blackouts to enable shutdown without data loss, runtime is further expandable by connecting an external battery pack
  • OMNIVSINT1500XL Uninterruptible Power Supply offers voltage regulation, surge suppress ion and long lasting battery support
  • Regulates brownouts as low as 151 and overvoltages to 282V back to usable 230V nominal levels without using battery power
  • Optional PDUBHV10 bypass PDU enables hot-swappable UPS replacement with no disruption to connected equipment
  • Audible alarm and 4 front panel LEDs offer complete UPS and line power status information
  • USB port and cable enables unattended shutdown in the case of extended power failure
  • Dataline surge suppression protects standard dialup/DSL or Ehernet line connection
  • 1500VA power handling ability supports a variety of sensitive electronic equipment
  • 4.5 minutes full load runtime(1500VA), 13 minutes half load runtime(750VA)
  • Runtime is further expandable with the addition of external battery paks
  • C14 inlet accepts user-supplied AC power cord with country-specific plug
  • PowerAlert software available via free download from www.tripplite.com
  • Supports hot swappable battery replacement via built-in access panel
  • 8 IEC320 C13 outlets with completeC surge suppression
  • Attractive full color retail packaging
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires