Select Country and Language Canada / French
Changer de pays
OMNIVSINT800 | TRIPP LITE

TRIPP LITE | OMNIVSINT800 | Tripp Lite 800VA 475W UPS International Battery Back Up Tower AVR 230V C13

  • Réf. fabricant OMNIVSINT800 | 037332120960
  • PART #565290
Caractéristiques
  • OMNIVSINT800 Uninterruptible Power Supply offers voltage regulation, surge suppression and long lasting battery support
  • Optional PDUBHV10 bypass PDU enables hot-swappable UPS replacement with no disruption to connected equipment
  • Supports entry level PCs up to 40 minutes during blackouts to enable shutdown without data loss
  • Audible alarm and 4 front panel LEDs offer complete UPS and line power status information
  • Regulates brownouts as low as 159 volts back to usable levels without using battery power
  • USB port and cable enables unattended shutdown in the case of extended power failure
  • 800VA power handling ability supports a variety of sensitive electronic equipment
  • Single line phone suppression protects standard dialup/DSL phone connection
  • 3.5 mites full load runtime(800VA), 11.5 minutes half load runtime(400VA)
  • C14 inlet accepts user-supplied AC power cord with country specific plug
  • PowerAlert software available via free download from www.tripplite.com
  • 4 IEC320 C13 outlets with complete AC srge suppression
  • Supports battery replacement via built-in access panel
  • Attractive full color retail packaging
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires