Select Country and Language Canada / French
Changer de pays
OPD006CB3510/25 | BERK-TEK

BERK-TEK | OPD006CB3510/25 | Outside Plant All Dielectric Loose Tube Cable, 6-Fibers, OM1 62.5/125µm Multimode Fiber, 2.4mm Polyethylene Black Jacket

  • Réf. fabricant OPD006CB3510/25
  • PART #370-701-BTOUT-06
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.40
Cable O.D. (mm): 10.2
Cable Type: LOOSE TUBE
Diameter (in.): 0.400
Fiber Count: 6
Fiber Type: OM1 62.5 MICRON MULTIMODE
Max. Tensile Load Installation (lb.): 600
Max. Tensile Load Installation N: 2670
Max. Tensile Load Long Term. (lb.): 180
Max. Tensile Load Long Term. N: 800
Min. Bend Radius Installation (cm): 15.2
Min. Bend Radius Installation (in.): 6.0
Min. Bend Radius Long Term (cm): 10.2
Min. Bend Radius Long Term (in.): 4.0
No. of Fibers: 6
Rodent Protected: NO
Self-Support: NO
Vendor No.: OPD006-CB3510/25
Description

Berk-Tek's Outside Plant Loose Tube fiber optic cables are designed for installation in harsh enviroments such as direct burial, aerial lashing, conduit and pathways that are subjected to wide temperature variations. The Outside Plant product line offers 2 - 288 fibers per cable. These cables are thoroughly tested and verified to Telcordia GR-20 and ICEA-640 for outside cabling systems.

Caractéristiques
  • High tensile strength, crush resistant and small diameter design.
  • Single-mode, multimode and hybrid design options available.
  • All dielectric design.
  • Armored designs available.
  • Fully water-blocked core using dry water blocking system.
  • Provides for greater pulling distances thus reducing installation time.
  • Broad design selection allows for mix and match of fiber components to specific networking applications.
  • System grounding problems eliminated.
  • Long-term reliability.
  • Low cable plant maintenance, ease of installation.
  • Reduce network costs.
Avantages
  • Provides for greater pulling distances thus reducing installation time.
  • Broad design selection allows for mix and match of fiber components to specific networking applications.
  • System grounding problems eliminated.
  • Long-term reliability.
  • Low cable plant maintenance, ease of installation.
  • Reduce network costs.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires