Select Country and Language Canada / French
Changer de pays
OPDD6B024EB3515 | BERK-TEK

BERK-TEK | OPDD6B024EB3515 | Outside Plant All Dielectric Cable, Loose Tube, 24-Fibers, OM3 50/125 GIGAlite-10 Multimode Fiber, Polyethylene Black Jacket

  • Réf. fabricant OPDD6B024EB3515
  • PART #370-512-GIGOUT-24
All-Dielectric: NO
Armored: NO
Cable O.D. (in.): 0.42
Cable O.D. (mm): 10.6
Cable Type: LOOSE TUBE
Fiber Count: 24
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Max. Tensile Load Installation (lb.): 600
Max. Tensile Load Installation N: 2670
Max. Tensile Load Long Term. (lb.): 200
Max. Tensile Load Long Term. N: 890
Min. Bend Radius Installation (cm): 1538
Min. Bend Radius Installation (in.): 6.3
Min. Bend Radius Long Term (cm): 10.6
Min. Bend Radius Long Term (in.): 4.2
No. of Fibers: 24
Rodent Protected: NO
Self-Support: NO
Vendor No.: OPDD6B024-EB3515/25
Description

Berk-Tek's Outside Plant Loose Tube fiber optic cables are designed for installation in harsh environments such as direct burial, aerial lashing, conduit and pathways that are subjected to wide temperature variations. The Outside Plant product line offers

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires