Select Country and Language Canada / French
Changer de pays
OS100GJ03 | ABB

ABB | OS100GJ03 | Fusible disconnect switch OS100GJ03 including protected tunnel terminals (IP20). Without handle and shaft.

  • Réf. fabricant OS100GJ03
  • PART #489647
Rating: IP20
Type: DISCONNECT
Caractéristiques
  • The interlocking fuse covers prevent opening while the fusible switch is in the ON-position and can be sealed in the closed position.
  • Double insulated external operating handle that eliminates the risk of touching live parts outside the box.
  • Reliable contact position indication in all situations.
  • Frame made of robust plastic, with excellent mechanical and thermal properties.
  • Voltage output pins as standard.
  • Pole markings as standard.
Applications

Designed and based on substantial experience of electrical safety, OS Gamma fusible disconnect switches eliminate the risk of electrical accidents.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires