Select Country and Language Canada / French
Changer de pays
OS400J03 | ABB

ABB | OS400J03 | Terminal bolt kit, black ON-OFF plastic handle and shaft; handle: IP65 protected, padlockable in OFF-position, door interlock in ON-position; Shaft: adjustable for a range of installation depths; Fuse standards UL 198C

  • Réf. fabricant OS400J03
  • PART #489949
Rating: IP67
Type: DISCONNECT
Caractéristiques
  • Side operated
  • Maintenance bypass
  • Flange operated
  • Double throw
  • Multiple poles, (2, 3, 4 & 6)
  • Motor operators
Applications

The disconnect switch is largely used in low voltage switchgear for distribution of power, for starting and stopping motors and for isolating loads during maintenance. ABB's range of disconnect switches are suitable for diverse applications, in motor control centers, in switchboards and as main switches in various equipment and machinery.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires