Select Country and Language Canada / French
Changer de pays
OSE-288 | CORNING

CORNING | OSE-288 | Optical Splice Enclosure (OSE), 288 F, with 12 slack storage cassettes, 0.625- to 0.750-in cable entry kit, 0.750- to 0.875-in cable entry kit, wall- and rack-mounting kit and a T-slot mounting kit

  • Réf. fabricant OSE-288
  • PART #223221
Type: CLOSURES
Description

Corning Cable Systems Optical Splice Enclosure (OSE) provides a transition point between outside plant cable and indoor cable in fiber optic networks. This rugged enclosure protects up to 288 single-fiber or 48 ribbon splices, from as many as 12 cables . The design of the OSE is optimized for quick reentry and graceful system expansion, allowing cables to be easily added even after the initial installation of the unit. It is ideal for use in equipment rooms, splicing vaults, or building entrance area s of telco, CATV, or customer premises environments. The OSE is especially well-suited for installations utilizing preconnectorized cable assemblies or stubbed optical patch panels. In these applications, the OSE replaces the rackmounted splice unit.

Applications

Customer premises environments, Carrier Networks, CATV environments

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires