Select Country and Language Canada / French
Changer de pays
OSY2 | SYSTEM SENSOR

SYSTEM SENSOR | OSY2 | Supervisory Switch, Outside Screw and Yoke

  • Réf. fabricant OSY2
  • PART #674268
Description

Robust Construction. The OSY2 consists of a rugged housing, intended for indoor and outdoor use. When installed with the actuator in the vertical position, the OSY2 is NEMA 3R rated per UL.

Application Flexibility. The OSY2 features a user-friendly mounting bracket and adjustable shaft to permit mounting to most OS&Y valves, ranging in size from 1" to 12". Its right angle design and wide bracket span provides maximum clearance for valve components, to accommodate troublesome valves. Removing the O SY2's gate valve bracket allows the unit to monitor side-bracketstyle pressure reducing valves.

Simplified Operation. Installation is made easier with the OSY2's single side conduit entrance. By providing a direct conduit pathway to the electrical source, right angle fittings are not required. Installation is further simplified by the OSY2's adjustable length actuator, which eliminates the need for cutting the shaft.

Reliable Performance. The OSY2 is equipped with tamperresistant cover screws to prevent unauthorized entry. Inside, two sets of SPDT (Form C) synchronized switches are enclosed in a durable terminal block to assure reliable performance

Must be a reseller to purchase this product.

Caractéristiques
  • NEMA 3R-rated enclosure
  • User-friendly mounting bracket fits newer valve yokes
  • Single side conduit entry does not require right angle fittings
  • Adjustable length actuator eliminates the need for cutting the shaft
  • Accommodates up to 12 AWG wire
  • Three ption switch monitors vandal and valve close signals
  • Two SPDT contacts are enclosed in a durable terminal block for added strength
  • 100 percent synchronization activates both alarm panel and local bell simultaneously
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires