Select Country and Language Canada / French
Changer de pays
OSYEXP | SYSTEM SENSOR

SYSTEM SENSOR | OSYEXP | Supervisory Switch, OSY 2 SPDT Explosion Proof

  • Réf. fabricant OSYEXP
  • PART #674270
Description

These units are ideal for installation in hazardous locations classified as follows: Class I, Groups C, D, Division 1 and 2 Class II, Groups E, F, G, Division 1 and 2.

Intended Use. The OSYEXP is intended for use with outside screw and yoke type valves, while the PIBVEXP monitors the open position of post indicator and butterfly type valves.

Robust Construction. The OSYEXP and PIBVEXP switches are contained in a compact and rugged NEMA 1, 7 and 9 rated enclosure. The enclosure operates across a wide temperature range, from -40ºF to 160ºF.

Simplified Operation. The OSYEXP and PIBVEXP covers are secured with four captured screws to prevent screw misplacement while the cover is removed. A single tapped conduit entrance and ample wiring space provide quick and easy electrical connection.

Must be a reseller to purchase this product.

Caractéristiques
  • Designed and approved to operate in hazardous locations
  • NEMA 1, 7 and 9 enclosure rating
  • Compact, rugged housing
  • Ample wiring space
  • Captured cover screws
  • Single conduit entrance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires