Select Country and Language Canada / French
Changer de pays
OT16F3 | ABB

ABB | OT16F3 | Non-Fused Disconnect Switch, 16 Amp, Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 6 mm Shafts and Handles.

  • Réf. fabricant OT16F3
  • PART #489953
Rating: IP20
Type: DISCONNECT
Description

Front operated switch-disconnector. Types OT 16...125 include protected terminal clamps, IP 20.

Applications

ABBs SwitchLine offers UL508 listed switches from 16 - 80A and UL98 listed switches from 30 - 2000A. Many sizes are available in 2, 3, 4, 6, and 8-pole configurations.