Select Country and Language Canada / French
Changer de pays
OT400U03 | ABB

ABB | OT400U03 | Non-Fused Disconnect Switch. 400 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 12 mm Shafts and Handles.

  • Réf. fabricant OT400U03
  • PART #489958
Rating: IP20
Type: DISCONNECT
Applications

ABB SwitchLine includes 16 different amperage sizes from 16A to 3150A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB SwitchLine is a perfect choice for all switching applications from industrial motor control to construction safety switches.