Select Country and Language Canada / French
Changer de pays
P-004-DS-5M-FSUVI | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | P-004-DS-5M-FSUVI | Plenum Distribution Cable, 4 fiber single-unit

  • Réf. fabricant P-004-DS-5M-FSUVI | 760132761
  • PART #370-COMOM2-TBD-04VI
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 4
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: PLENUM
Description

CommScope LazrSPEED multimode plenum, riser and low smoke zero halogen cables are the next generation fiber for LAN building applications. With superior laser bandwidth, LazrSPEED cable can support 10 Gb/s and 1 Gb/s serial applications. LazrSPEED fiber supports legacy multimode applications for backward compatibility with existing equipment. Designed for in-building applications, LazrSPEED fiber provides the most cost effective system solution for 10 Gb/s networking.; Made with flexible, low smoke, flame retardant material. LazrSPEED cable is ideal for all building or campus backbone fiber-to-the-desk or workstation applications to carry image, data or voice signals. Cables may be pulled from the telecommunications room through plenum air handling areas, either in overhead dropped ceilings or under (type DP) raised floors. They can be routed all the way to the desktop or pulled from the room back through an open shaft to the main distribution frame/rack in a computer room. Suited for zone wiring and all other premises structured wiring, LazrSPEED cables may be used in fiber to the workstation applications. LazrSPEED fiber is the perfect choice for installations because it has been designed to support the vast majority of in building distance requirements.

Caractéristiques
  • Robust cable design
  • Complies with applicable standards
  • Provides very stable low temperature performance
  • Cable withstands typical installation forces with good safety margin
  • Reduces installation loads due to reduced weight and diameter
  • Provides performance equivalent to gel-filled cable designs
  • Improves network deployment speed for capturing revenues/starting services sooner
Spécifications
  • Fiber Type: LazrSPEED 150, 50 m multimode fiber
  • Fiber Type Solution: LazrSPEED 150, 50 m multimode fiber
  • Fiber Type, quantity: 4
  • Jacket Color: Violet
  • Total Fiber Quantity: 4
  • Cable Weight: 12.1 lb/kft, 18.0 kg/km
  • Diameter Over Jacket: 4.40 mm
  • Environmental Space: Plenum
  • Installation Temperature: 0 C to +70 C (+32 F to +158 F)
  • Operating Temperature: -20 C to +70 C (-4 F to +158 F)
  • Storage Temperature: -40 C to +70 C (-40 F to +158 F)
  • Heat Age: -20 C to +85 C (-4 F to +185 F)
  • Low High Bend: -20 C to +70 C (-4 F to +158 F)
  • Temperature Cycle: -20 C to +70 C (-4 F to +158 F)
  • Flame Test Listing: NEC OFNP (ETL) and c(ETL)
  • Cable Type: Distribution
  • Construction Type: Non-armored
  • Fiber Short Description: P-004-DSSU
  • Subunit Type: Gel-free
  • Compression: 10 N/mm, 57 lb/in
  • Flex: 100 cycles
  • Impact: 4.34 ft lb, 5.88 N-m
  • Twist: 10 cycles
  • Minimum Bend Radius, loaded: 6.6 cm
  • Minimum Bend Radius, unloaded: 4.4 cm
  • Tensile Load, long term, maximum: 400 N, 90 lbf
  • Tensile Load, short term, maximum: 1,335 N, 300 lbf
  • Vertical Rise, maximum: 500.0 m
  • Cable Qualification Standards: ANSI/ICEA S-83-596-2001, Telcordia GR-409-CORE Issue 2
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires