Select Country and Language Canada / French
Changer de pays
P-006-LZ-6F-F06BK/25D | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | P-006-LZ-6F-F06BK/25D | FiberGuard Indoor/Outdoor Plenum Rated Stranded Lo

  • Réf. fabricant P-006-LZ-6F-F06BK/25D | 760140624
  • PART #373-COMOM1-LTA-06
All-Dielectric: NO
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: PLENUM
Rodent Protected: YES
Description

The CommScope Indoor/Outdoor All-Dry, Plenum-Rated, Loose Tube cables have a reduced buffer tube size. The cables are designed to endure the rigors of outdoor use and provide a seamless migration from the campus to the premises by bypassing termination requirements at the building entrance. ; ARID-CORE water blocking technology helps prevent water migration along the cable core. The buffer tubes are constructed with dry water blocking technology, eliminating the use of messy filling gel.

Caractéristiques
  • Supports IEEE 802.3 1000BASE-T plus other legacy LANs and applications
  • PowerSUM channel performance specifications exceed not only the ANSI/TIA-568-C.2 and ISO 11801 Edition 2 for Category 5e/Class D cabling systems, but are also capable of providing stable and continual performance up to and beyond 100 MHz
  • Available in 24- and 48-port configurations (angled and straight) featuring universal A/B labeling
  • Vertical and Horizontal cable organizers improve patch cord management (order separately, 1100C and 1100D)
  • 110 connector terminations on rear of panel allow quick and easy installation of 22 to 24 AWG cable
  • Cables routed and tied directly to the panel eliminating the rear cable management bar
  • Category 5 and 3 backward compatible
  • Supports 1 Gb network line speeds
Spécifications
  • Armor Type: Interlocking aluminum
  • Fiber Type: OptiSPEED, 62.5 m multimode fiber
  • Fiber Type Solution: OptiSPEED, 62.5 m multimode fiber
  • Fiber Type, quantity: 6
  • Fibers Per Subunit, quantity: 6
  • Jacket Color: Black
  • Jacket UV Resistance: UV stabilized
  • Total Fiber Quantity: 6
  • Buffer Tube/Subunit Diameter: 2.50 mm
  • Cable Weight: 192.0 lb/kft, 286.0 kg/km
  • Diameter Over Armor: 15.90 mm
  • Diameter Over Jacket: 17.90 mm
  • Filler, quantity: 4
  • Subunit, quantity: 1
  • Environmental Space: Plenum
  • Installation Temperature: -30 C to +70 C (-22 F to +158 F)
  • Operating Temperature: -40 C to +70 C (-40 F to +158 F)
  • Storage Temperature: -40 C to +75 C (-40 F to +167 F)
  • Cable Freeze: -2 C
  • Heat Age: -40 C to +85 C (-40 F to +185 F)
  • Low High Bend: -30 C to +60 C (-22 F to +140 F)
  • Temperature Cycle: -40 C to +70 C (-40 F to +158 F)
  • Flame Test Listing: NEC OFCP (ETL) and c(ETL)
  • Cable Type: Stranded loose tube
  • Construction Type: Armored
  • Fiber Short Description: P-060-LZ-XY-F12BK/25D
  • Subunit Type: Gel-free
  • Compression: 483 lb/in, 85 N/mm
  • Flex: 25 cycles
  • Impact: 25.81 ft lb, 35.00 N-m
  • Twist: 10 cycles
  • Water Penentration: 24 h
  • Minimum Bend Radius, loaded: 35.8 cm
  • Minimum Bend Radius, unloaded: 25.1 cm
  • Tensile Load, long term, maximum: 90 lbf, 400 N
  • Tensile Load, short term, maximum: 1,335 N, 300 lbf
  • Vertical Rise, maximum: 143.0 m
  • Cable Qualification Standards: ANSI/ICEA S-104-696-2001, EN 187105, Telcordia GR-409-CORE Issue 2
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires