Select Country and Language Canada / French
Changer de pays

COMMSCOPE ENTERPRISE SOLUTIONS | P-036-LZ-5K-F12BK/25D | FiberGuard Indoor/Outdoor Plenum Rated Stranded Lo

  • Réf. fabricant P-036-LZ-5K-F12BK/25D | 760164772
  • PART #370-COMOM4-LTA-36
All-Dielectric: NO
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 36
Fire Rating: PLENUM
Rodent Protected: YES

The CommScope Indoor/Outdoor All-Dry, Plenum-Rated, Loose Tube cables have a reduced buffer tube size. The cables are designed to endure the rigors of outdoor use and provide a seamless migration from the campus to the premises by bypassing termination requirements at the building entrance. ; ARID-CORE water blocking technology helps prevent water migration along the cable core. The buffer tubes are constructed with dry water blocking technology, eliminating the use of messy filling gel.

  • Electrical performance guaranteed to meet or exceed ANSI/TIA-586-C.2 Category 6 and ISO/IEC Category 6/Class E specifications
  • Patented plug design, improved 24-gauge cordage and a unique manufacturing process assures extremely high electrical performance with low variability
  • Improved anti-snag feature provides maximum protection from snagging during moves and rearrangements
  • Can support network line speeds in excess of 1 gigabit per second
  • Qualifies for a 20-year product and applications assurance warranty when included in a Certified SYSTIMAX GigaSPEED XL channel
  • Ideal for Data Center architectural requirements
  • Armor Type: Interlocking aluminum
  • Fiber Type: LazrSPEED 550, 50 m multimode fiber
  • Fiber Type Solution: LazrSPEED 550, 50 m multimode fiber
  • Fiber Type, quantity: 36
  • Fibers Per Subunit, quantity: 12
  • Jacket Color: Black
  • Jacket UV Resistance: UV stabilized
  • Total Fiber Quantity: 36
  • Buffer Tube/Subunit Diameter: 2.50 mm
  • Cable Weight: 192.0 lb/kft, 286.0 kg/km
  • Diameter Over Armor: 15.90 mm
  • Diameter Over Jacket: 17.90 mm
  • Filler, quantity: 2
  • Subunit, quantity: 3
  • Environmental Space: Plenum
  • Installation Temperature: -30 C to +70 C (-22 F to +158 F)
  • Operating Temperature: -40 C to +70 C (-40 F to +158 F)
  • Storage Temperature: -40 C to +75 C (-40 F to +167 F)
  • Cable Freeze: -2 C
  • Heat Age: -40 C to +85 C (-40 F to +185 F)
  • Low High Bend: -30 C to +60 C (-22 F to +140 F)
  • Temperature Cycle: -40 C to +70 C (-40 F to +158 F)
  • Flame Test Listing: NEC OFCP (ETL) and c(ETL)
  • Cable Type: Stranded loose tube
  • Construction Type: Armored
  • Fiber Short Description: P-060-LZ-XY-F12BK/25D
  • Subunit Type: Gel-free
  • Compression: 483 lb/in, 85 N/mm
  • Flex: 25 cycles
  • Impact: 25.81 ft lb, 35.00 N-m
  • Twist: 10 cycles
  • Water Penentration: 24 h
  • Minimum Bend Radius, loaded: 35.8 cm
  • Minimum Bend Radius, unloaded: 25.1 cm
  • Tensile Load, long term, maximum: 90 lbf, 400 N
  • Tensile Load, short term, maximum: 1,335 N, 300 lbf
  • Vertical Rise, maximum: 143.0 m
  • Cable Qualification Standards: ANSI/ICEA S-104-696-2001, EN 187105, Telcordia GR-409-CORE Issue 2
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires