Select Country and Language Canada / French
Changer de pays
P-072-LN-5K-F12BK/25D | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | P-072-LN-5K-F12BK/25D | Indoor/Outdoor Single Jacket All-Dielectric Plenum

  • Réf. fabricant P-072-LN-5K-F12BK/25D | 760105536
  • PART #373-COMOM4-LTPD-72
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 72
Fiber Type: OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Fire Rating: PLENUM
Rodent Protected: YES
Description

The CommScope Indoor/Outdoor All-Dry, Plenum-Rated, Loose Tube cables have a reduced buffer tube size. The cables are designed to endure the rigors of outdoor use and provide a seamless migration from the campus to the premises by bypassing termination requirements at the building entrance. ; ARID-CORE water blocking technology helps prevent water migration along the cable core. The buffer tubes are constructed with dry water blocking technology, eliminating the use of messy filling gel.

Caractéristiques
  • Plenum (OFNP), Riser (OFNR), Low Smoke Zero Halogen (OFNR-LS) cables for use in all applications
  • Distinctive aqua color-coding for easy identification
  • No special installation required; uses familiar multimode termination procedures
  • Cuts costs by eliminating the need for costly single-mode or multi-channel electronics
Spécifications
  • Fiber Type: LazrSPEED 550, 50 m multimode fiber
  • Fiber Type Solution: LazrSPEED 550, 50 m multimode fiber
  • Fiber Type, quantity: 72
  • Fibers Per Subunit, quantity: 12
  • Jacket Color: Black
  • Jacket UV Resistance: UV stabilized
  • Total Fiber Quantity: 72
  • Buffer Tube/Subunit Diameter: 2.50 mm
  • Cable Weight: 105.0 kg/km, 71.0 lb/kft
  • Diameter Over Jacket: 10.10 mm
  • Subunit, quantity: 6
  • Environmental Space: Plenum
  • Installation Temperature: -30 C to +70 C (-22 F to +158 F)
  • Operating Temperature: -40 C to +70 C (-40 F to +158 F)
  • Storage Temperature: -40 C to +75 C (-40 F to +167 F)
  • Cable Freeze: -2 C
  • Heat Age: -40 C to +85 C (-40 F to +185 F)
  • Low High Bend: -30 C to +60 C (-22 F to +140 F)
  • Temperature Cycle: -40 C to +70 C (-40 F to +158 F)
  • Flame Test Listing: NEC OFNP (ETL) and c(ETL)
  • Cable Type: Stranded loose tube
  • Construction Type: Non-armored
  • Fiber Short Description: P-072-LN-XY-F12BK/25D
  • Subunit Type: Gel-free
  • Compression: 125 lb/in, 22 N/mm
  • Flex: 35 cycles
  • Impact: 2.17 ft lb, 2.94 N-m
  • Twist: 10 cycles
  • Water Penentration: 24 h
  • Minimum Bend Radius, loaded: 15.2 cm
  • Minimum Bend Radius, unloaded: 10.1 cm
  • Tensile Load, long term, maximum: 180 lbf, 800 N
  • Tensile Load, short term, maximum: 2,700 N, 607 lbf
  • Vertical Rise, maximum: 778.0 m
  • Cable Qualification Standards: ANSI/ICEA S-104-696-2001, EN 187105, Telcordia GR-409-CORE Issue 2
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires