Select Country and Language Canada / French
Changer de pays
P-144-DZ-6F-FMUSL | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | P-144-DZ-6F-FMUSL | Plenum Distribution Cable, interlocking aluminum armor

  • Réf. fabricant P-144-DZ-6F-FMUSL | 760126128
  • PART #370-COMOM1-TBA-144
Armored: YES
Cable Type: TIGHT BUFFERED
Fiber Count: 144
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: PLENUM
Description

For installations where conduit or innerduct are typically installed, CommScope offers premise fiber optic cables inside an interlocking armor that provides protection against damage due to extreme conditions. This construction can eliminate the need for installing conventional conduit or innerduct and then pulling in the fiber optic cable, thus reducing the overall time and cost of the installation.; CommScope's FiberGuard Interlocking Armored Cable offers outstanding mechanical protection for sensitive cables combined with excellent flexibility and reduces the potential of data transmission loss/failures caused by accidental cut through, crushing, mechanical vibration and rub through damage via adjacent cables or other objects.

Caractéristiques
  • Variety of colors available
  • Meets or exceeds the Category 5 and Category
  • 5e requirements in ISO/IEC 11801 (2002),
  • EN50173-1 (2002) and ANSI/TIA-568-C.2
  • Supports an operating voltage of 72 V DC between any conductors throughoug temperature range
Applications

Local Area Networks
Factory Automation
Critical Data Lines
Video, Robotics
Commercial Construction or Renovations (Schools, Health Care)
Heavy Industry: Mining, Pulp & Paper, Petro-chemical
High Security Areas: Hospitals, Military Installations, Fin

Spécifications
  • Armor Type: Interlocking aluminum
  • Fiber Type: OptiSPEED, 62.5 m multimode fiber
  • Fiber Type Solution: OptiSPEED, 62.5 m multimode fiber
  • Fiber Type, quantity: 144
  • Fibers Per Subunit, quantity: 12
  • Jacket Color: Slate
  • Total Fiber Quantity: 144
  • Buffer Tube/Subunit Diameter: 5.90 mm
  • Cable Weight: 574.0 lb/kft, 854.0 kg/km
  • Diameter Over Armor: 31.12 mm
  • Diameter Over Jacket: 33.10 mm
  • Subunit, quantity: 12
  • Environmental Space: Plenum
  • Installation Temperature: 0 C to +70 C (+32 F to +158 F)
  • Operating Temperature: -20 C to +70 C (-4 F to +158 F)
  • Storage Temperature: -40 C to +70 C (-40 F to +158 F)
  • Heat Age: -20 C to +85 C (-4 F to +185 F)
  • Low High Bend: -20 C to +70 C (-4 F to +158 F)
  • Temperature Cycle: -20 C to +70 C (-4 F to +158 F)
  • Flame Test Listing: NEC OFCP (ETL) and c(ETL)
  • Cable Type: Distribution
  • Construction Type: Armored
  • Fiber Short Description: P-144-DZMU
  • Subunit Type: Gel-free
  • Compression: 485 lb/in, 85 N/mm
  • Flex: 25 cycles
  • Impact: 25.80 ft lb, 35.00 N-m
  • Twist: 10 cycles
  • Minimum Bend Radius, loaded: 66.3 cm
  • Minimum Bend Radius, unloaded: 46.4 cm
  • Tensile Load, long term, maximum: 400 N, 90 lbf
  • Tensile Load, short term, maximum: 1,335 N, 300 lbf
  • Vertical Rise, maximum: 48.0 m
  • Cable Qualification Standards: ANSI/ICEA S-83-596-2001, Telcordia GR-409-CORE Issue 2
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires