Select Country and Language Canada / French
Changer de pays
P-144-OZ-8W-FMUBK | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | P-144-OZ-8W-FMUBK | Indoor/Outdoor Plenum Distribution Cable, interlocking armor

  • Réf. fabricant P-144-OZ-8W-FMUBK | 760134965
  • PART #373-COMOS2-TBA-144
All-Dielectric: NO
Armored: YES
Cable Type: TIGHT BUFFERED
Fiber Count: 144
Fiber Type: OS2 SINGLE-MODE
Fire Rating: PLENUM
Rodent Protected: YES
Description

The indoor/outdoor distribution cable provides network performance for the applications of today and tomorrow that can be used in non-traditional building entrance facilities. ; This cable has an NEC OFNP Flame safety rating combined with Arid Core water blocking technology which makes the cable suitable for installations in riser or plenum environments and wet locations such as ducts between buildings, installation in conduits that are installed in the buildings slab, which are considered "wet" going into a "plenum" space. This cable is available in TeraSPEED single-mode, LazrSPEED 50 micron or OptiSPEED 62.5 micron multimode fiber

Caractéristiques
  • All-dielectric construction eliminates the need for bonding and grounding
  • Black, UV stabilized jacket is resistant to chemical, moisture, abrasion and sunlight and does not require additional protection in most installations
  • Utilizes ARID-CORE water blocking technology which makes the cable suitable for the outside plant environment, with gel-free cable access
  • Meets requirements for tight buffered constructions and suitable of installation in true OSP environmental conditions
  • Multi-unit
Spécifications
  • Armor Type: Interlocking aluminum
  • Fiber Type: TeraSPEED, zero water peak single-mode fiber
  • Fiber Type Solution: TeraSPEED, zero water peak single-mode fiber
  • Fiber Type, quantity: 144
  • Fibers Per Subunit, quantity: 12
  • Jacket Color: Black
  • Jacket UV Resistance: UV stabilized
  • Total Fiber Quantity: 144
  • Buffer Tube/Subunit Diameter: 6.90 mm
  • Cable Weight: 821.0 lb/kft, 1,222.0 kg/km
  • Diameter Over Armor: 36.20 mm
  • Diameter Over Jacket: 38.20 mm
  • Subunit, quantity: 12
  • Environmental Space: Plenum
  • Installation Temperature: -30 C to +70 C (-22 F to +158 F)
  • Operating Temperature: -40 C to +70 C (-40 F to +158 F)
  • Storage Temperature: -40 C to +75 C (-40 F to +167 F)
  • Heat Age: -40 C to +85 C (-40 F to +185 F)
  • Low High Bend: -40 C to +70 C (-40 F to +158 F)
  • Temperature Cycle: -40 C to +70 C (-40 F to +158 F)
  • Flame Test Listing: NEC OFCP (ETL) and c(ETL)
  • Cable Type: Distribution
  • Construction Type: Armored
  • Fiber Short Description: P-144-OZMU
  • Subunit Type: Gel-free
  • Compression: 485 lb/in, 85 N/mm
  • Flex: 25 cycles
  • Impact: 25.80 ft lb, 35.00 N-m
  • Twist: 10 cycles
  • Water Penentration: 24 h
  • Minimum Bend Radius, loaded: 76.5 cm
  • Minimum Bend Radius, unloaded: 53.5 cm
  • Tensile Load, long term, maximum: 90 lbf, 400 N
  • Tensile Load, short term, maximum: 300 lbf, 1,335 N
  • Vertical Rise, maximum: 33.0 m
  • Cable Qualification Standards: ANSI/ICEA S-104-696-2001, Telcordia GR-409-CORE Issue 2, Telcordia GR-20-CORE Issue 3 (water penetration for internal cable)
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires