Select Country and Language Canada / French
Changer de pays
P002DZ5MFSUAQ | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | P002DZ5MFSUAQ | Plenum Distribution Cable, 2-Fiber Lazrspeed 150, 50 Um Nultimode Fiber, Interlocking Aluminum Armored With Plenum Jacket, Aqua Jacket

  • Réf. fabricant P002DZ5MFSUAQ | 760125997
  • PART #370-COMOM2-TBA-02
Armored: YES
Cable O.D. (in.): 0.50
Cable O.D. (mm): 12.8
Cable Type: TIGHT BUFFERED
Fiber Count: 2
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 225
Max. Tensile Load Installation N: 1001
Max. Tensile Load Long Term. (lb.): 67
Max. Tensile Load Long Term. N: 300
Min. Bend Radius Installation (cm): 25.7
Min. Bend Radius Installation (in.): 10.1
Min. Bend Radius Long Term (cm): 18.0
Min. Bend Radius Long Term (in.): 7.1
No. of Fibers: 2
Description

For installations where conduit or innerduct are typically installed, CommScope offers premise fiber optic cables inside an interlocking armor that provides protection against damage due to extreme conditions. This construction can eliminate the need f or installing conventional conduit or innerduct and then pulling in the fiber optic cable, thus reducing the overall time and cost of the installation. CommScope's FiberGuard Interlocking Armored Cable offers outstanding mechanical protection for sensi tive cables combined with excellent flexibility and reduces the potential of data transmission loss/failures caused by accidental cut through, crushing, mechanical vibration and rub through damage via adjacent cables or other objects.
Applications:
Local Area Networks
Factory Automation
Critical Data Lines
Video, Robotics
Commercial Construction or Renovations (Schools, Health Care)
Heavy Industry: Mining, Pulp & Paper, Petro-chemical
High Security Areas: Hospitals, Military Installationinancial Centers, Casinos

Caractéristiques
  • Flame Rating: NEC & CEC compliant for OFCR, OFCP and OFCR-LS (Limited Smoke)
  • Outer jacket colored for easy identification
  • Printing on outer jacket for ease of identification with sequential length marking in feet or meters
  • Indoor cable constructions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires