Select Country and Language Canada / French
Changer de pays
P005-006-14LA | TRIPP LITE

TRIPP LITE | P005-006-14LA | Molded, Heavy-Duty Power Cable, 6 ft.

  • Réf. fabricant P005-006-14LA
  • PART #642426
Description

Use Tripp Lite's P005-006-14LA in server applications that require a higher rated, heavier gauge cable, and in which space is in high demand. The left-angle C14 connector on this power cord is perfect for saving space in tight areas, such as in the back of your rack enclosure cabinet. When plugged in, it seats flush against the back of a device (e.g. PDU, UPS, etc.), providing space for your rack door to close, or additional room to organize a crowded area. C13 to Left-Angle C14 connectors, 3 x 14 AWG conductors, 15A rating, 100-250V, SJT jacket. Tripp Lite Lifetime Limited Warranty.

Caractéristiques
  • UL Listed
Applications

14 AWG x 3C, 15A, 100-250V, SJT jacket

Spécifications
  • Left-angle C14 connector is perfect for saving space in tight areas
Infos techniques et normes

UL Listed

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires