Select Country and Language Canada / French
Changer de pays
P006-004-RD | TRIPP LITE

TRIPP LITE | P006-004-RD | 4-ft. 18AWG Power Cord (NEMA 5-15P to IEC-320-C13) with Red Connectors

  • Réf. fabricant P006-004-RD
  • PART #523939
Description

Tripp Lite's line of Color-Coded AC Power Cords offer quick identification of your computer cables. This 4-ft. cable with red connectors will replace the power cable on most computers and peripherals that have a removable power cord. Cable features an AC style plug (NEMA 5-15P) on one end and a computer style receptacle (IEC-320-C13) on the other end. UL Listed.

Caractéristiques
  • Red color-coded 5-15P and C13 connectors
  • 18AWG, 10A, 125V
  • UL Listed