Select Country and Language Canada / French
Changer de pays
P006LN6FF06BK25 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | P006LN6FF06BK25 | Fiber Cable, Indoor/Outdoor, 6 Fiber, Single Jacket All-Dielectric, Plenum Rated, Gel-Free, Stranded Loose Tube Cable, PVDF Jacket, Optispeed OM1 Multimode

  • Réf. fabricant P006LN6FF06BK25 | 760094854
  • PART #373-COMOM1-LTPD-06
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.38
Cable O.D. (mm): 9.7
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 607
Max. Tensile Load Installation N: 2700
Max. Tensile Load Long Term. (lb.): 180
Max. Tensile Load Long Term. N: 800
Min. Bend Radius Installation (cm): 19.4
Min. Bend Radius Installation (in.): 7.7
Min. Bend Radius Long Term (cm): 9.7
Min. Bend Radius Long Term (in.): 3.8
No. of Fibers: 6
Rodent Protected: NO
Description

The CommScope Indoor/Outdoor All-Dry, Plenum-Rated, Loose Tube cables have a reduced buffer tube size. The cables are designed to endure the rigors of outdoor use and provide a seamless migration from the campus to the premises by bypassing terminatio n requirements at the building entrance. ARID-CORE water blocking technology helps prevent water migration along the cable core. The buffer tubes are constructed with dry water blocking technology, eliminating the use of messy filling gel.

Caractéristiques
  • Smaller tube size reduces overall cable diameter and improves handling
  • The All-Dry Construction improves cleanliness and preparation times
  • Cable construction is small and light, improving pathway utilization and reducing installation forces
  • Meets requirements for tight buffered constructions and suitable of installation in true OSP environmental conditions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires