Select Country and Language Canada / French
Changer de pays
P030-002-5 | TRIPP LITE

TRIPP LITE | P030-002-5 | 5-Pack of 2-ft. 18AWG Power Cords NEMA 5-15P to IEC-320-C13)

  • Réf. fabricant P030-002-5
  • PART #523947
Description

Clean up your racks and cabinets with Tripp Lite's handy 5-pack of 2 ft., 5-15P to C13 power cables. Constructed of 18AWG wire, these cables are 15-Amp/125Volt rated. Cords are perfect for servers, switches, routers, etc. where supplied 6 ft. cables take up too much space.

Caractéristiques
  • 5 x Power Cable pack
  • Each cable: 2ft NEMA 5-15P to IEC-320-C13
  • Keeps racks tidy by eliminating longer cables
  • 18AWG, 10A, 125V, SVT
  • UL Listed