Select Country and Language Canada / French
Changer de pays
P036-006 | TRIPP LITE

TRIPP LITE | P036-006 | 6-ft. 12AWG Heavy Duty Power cord (IEC-320-C19 to IEC-320-C20), Black

  • Réf. fabricant P036-006
  • PART #457711
Description

Use Tripp Lite's P036-006 in server applications that require a higher rated, heavier gauge cable. C19 to C20 connectors, 3 x 12ga conductors, 20A rated, 250V - ideal for use with Blade Server Chassis.

Caractéristiques
  • C19 to C20 Power Cable, 6ft
  • Molded, Heavy-Duty Power Cable
  • IEC-60320-C19 to IEC-60320-C20
  • 12AWG x 3C, SJTW, 20A, 250V
  • RoHS Compliant