Select Country and Language Canada / French
Changer de pays
P048DS5KFMUAQ | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | P048DS5KFMUAQ | Plenum Distribution Cable, 48 fiber multi-unit with 12 fiber subunits

  • Réf. fabricant P048DS5KFMUAQ | 760024554
  • PART #370-COMOM4-TBD-48
Armored: NO
Cable O.D. (in.): 0.59
Cable O.D. (mm): 15.1
Cable Type: TIGHT BUFFERED
Fiber Count: 48
Fiber Type: OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 800
Max. Tensile Load Installation N: 3560
Max. Tensile Load Long Term. (lb.): 240
Max. Tensile Load Long Term. N: 1068
Min. Bend Radius Installation (cm): 22.7
Min. Bend Radius Installation (in.): 8.9
Min. Bend Radius Long Term (cm): 15.1
Min. Bend Radius Long Term (in.): 5.9
No. of Fibers: 48
Description

The CommScope LazrSPEED Solution boosts performance to a blistering 10 Gb/s while reducing total system costs by eliminating expensive opto-electronics previously needed to achieve 10 Gb/s speeds on multimode fiber. The LazrSPEED 550 Building cable is constructed with tight buffer fibers, aramid strength yarn, and is available in PVC, Plenum and Low Smoke Zero Halogen outer jacket. These cables are designed for point-to-point applications as well as mid-span access, and provide a high-level of protection for fiber installed in the building environment.
The LazrSPEED Building Cables consist of laser-optimized 50/125 µm optical fibers. All LazrSPEED fibers are Differential Mode Delay (DMD) tested. The CommScope Labs use a high-resolution DMD test bench that exceeds standards and is independently certified.

Caractéristiques
  • The LazrSPEED 550 Solution supports current and next generation LAN, SAN, and WAN applications
  • All LazrSPEED fibers are Differential Mode Delay (DMD) tested.
  • Distinctive aqua color-coding for easy identification
  • Plenum (OFNP), Riser (OFNR), Low Smoke Zero Halogen (OFNR-LS) cables for use in all applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires