Select Country and Language Canada / French
Changer de pays
P070-010 | TRIPP LITE

TRIPP LITE | P070-010 | 10-ft. IEC309 to C19 Power Cord

  • Réf. fabricant P070-010
  • PART #524019
Description

10ft, IEC 309 ( 2P+ Ground ) to C19 power cable. 16 Amp, 90 - 250 V AC range. RoHS compliant.

Caractéristiques
  • 10ft IEC309 (2P+G ) to C19 Power Cord
  • 16A, 250V rated
  • RoHS Compliant