Select Country and Language Canada / French
Changer de pays
P096OD5LFMUBK | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | P096OD5LFMUBK | Distribution Cable, Indoor/Outdoor, Plenum, 96 Fiber Multi-Unit, 12 Fiber Subunits, Lazrspeed 300 OM3 Multimode

  • Réf. fabricant P096OD5LFMUBK | 760038117
  • PART #373-COMOM3-TBPD-96
All-Dielectric: YES
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 96
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: PLENUM
Rodent Protected: NO
Description

The indoor/outdoor distribution cable provides network performance for the applications of today and tomorrow that can be used in non-traditional building entrance facilities. ; This cable has an NEC OFNP Flame safety rating combined with Arid Core water blocking technology which makes the cable suitable for installations in riser or plenum environments and wet locations such as ducts between buildings, installation in conduits that are installed in the buildings slab, which are considered "wet" going into a "plenum" space. This cable is available in TeraSPEED single-mode, LazrSPEED 50 micron or OptiSPEED 62.5 micron multimode fiber

Caractéristiques
  • Allows for greater design freedom in the Data Center environment
  • Can support network speeds up to 10 gigabits per second for distances up to 60 meters without potential mitigation steps
  • No minimum length restrictions to include both equipment cords, cross-connects and workstation
  • Smaller diameter greatly improves vertical and horizontal cable management usage and increases coveted airflow
  • Utilizes patented Alien Crosstalk suppression technology
  • Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED Xpress U/UTP Channel
Spécifications
  • Fiber Type: LazrSPEED 300, 50 m multimode fiber
  • Fiber Type Solution: LazrSPEED 300, 50 m multimode fiber
  • Fiber Type, quantity: 96
  • Fibers Per Subunit, quantity: 12
  • Jacket Color: Black
  • Jacket UV Resistance: UV stabilized
  • Total Fiber Quantity: 96
  • Buffer Tube/Subunit Diameter: 6.90 mm
  • Cable Weight: 542.0 lb/kft, 806.0 kg/km
  • Diameter Over Jacket: 28.20 mm
  • Subunit, quantity: 8
  • Environmental Space: Plenum
  • Installation Temperature: -30 C to +70 C (-22 F to +158 F)
  • Operating Temperature: -40 C to +70 C (-40 F to +158 F)
  • Storage Temperature: -40 C to +75 C (-40 F to +167 F)
  • Heat Age: -40 C to +85 C (-40 F to +185 F)
  • Low High Bend: -40 C to +70 C (-40 F to +158 F)
  • Temperature Cycle: -40 C to +70 C (-40 F to +158 F)
  • Flame Test Listing: NEC OFNP (ETL) and c(ETL)
  • Cable Type: Distribution
  • Construction Type: Non-armored
  • Fiber Short Description: P-096-ODMU
  • Subunit Type: Gel-free
  • Compression: 126 lb/in, 22 N/mm
  • Flex: 100 cycles
  • Impact: 4.34 ft lb, 5.88 N-m
  • Twist: 10 cycles
  • Water Penentration: 24 h
  • Minimum Bend Radius, loaded: 42.3 cm
  • Minimum Bend Radius, unloaded: 28.2 cm
  • Tensile Load, long term, maximum: 300 lbf, 1,335 N
  • Tensile Load, short term, maximum: 1,000 lbf, 4,450 N
  • Vertical Rise, maximum: 169.0 m
  • Cable Qualification Standards: ANSI/ICEA S-104-696-2001, Telcordia GR-409-CORE Issue 2, Telcordia GR-20-CORE Issue 3 (water penetration)
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires