Select Country and Language Canada / French
Changer de pays
P116-000-HDMI | TRIPP LITE

TRIPP LITE | P116-000-HDMI | Connect your VGA laptop or PC to a HDMI display to enjoy high definition video and audio

  • Réf. fabricant P116-000-HDMI
  • PART #642492
Type: COUPLERS
Description

Tripp Lite's P116-000-HDMI VGA + Audio to HDMI converter is the perfect solution for using your older laptop or PC with your new HDMI display. Simply connect your computers VGA and Audio ports to the converter, and the converter to the HDMI port on your display, and you are ready to go. No software or drivers required. If your computer has only a 3.5 mm. Mini Stereo Audio jack, connect it to the converter using a 3.5 mm. to RCA adapter cable such as Tripp Lite's P314-006. You can also convert the RGB Video and Stereo Audio signals on your DVD player, DVR, etc., for use on your HDMI display (Component Video to VGA adapter required) Furthermore, you reduce your equipment costs by eliminating the need to upgrade your computer's video card. The P116-000-HDMI supports HD video resolutions up to 1080p, and computer video resolutions up to 1280 x 1024. Supports 24-bit True Color (8-bits per channel), and HDCP compliant.

Caractéristiques
  • Supports 24-bit True Color (8-bits per channel)
Applications

Supports HD video resolutions up to 1080p, and computer video resolutions up to 1280 x 1024

Spécifications
  • Plug-and-Play, no software or drivers required
Infos techniques et normes

Reduce equipment cost by eliminating the need to update your computer's video card

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires