Select Country and Language Canada / French
Changer de pays
P118-000 | TRIPP LITE

TRIPP LITE | P118-000 | Converts a DVI-I Male connector to a DVI-D Male connector

  • Réf. fabricant P118-000
  • PART #642493
Type: COUPLERS
Description

Tripp Lites DVI-D Male to DVI-I Female adapter allows you to join two different DVI digital cables together. These fully molded adapters are compact in size and are very useful in dealing with difficult interconnection problems. It will not pass VGA analog signals (for digital signaling use only).

Caractéristiques
  • Supports 24-bit True Color (8-bits per channel)
Applications

Allows interconnection of two DVI devices

Spécifications
  • Pins are gold-plated to minimize signal loss
Infos techniques et normes

Reduce equipment cost by eliminating the need to update your computer's video card

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires