Select Country and Language Canada / French
Changer de pays

APC BY SCHNEIDER ELECTRIC | P11VNT3 | APC Performance SurgeArrest 11 Outlet with Phone (Splitter), Coax and Ethernet Protection, 120V

  • Réf. fabricant P11VNT3
  • PART #367522
Number of Outlets: 11
  • Protection working indicator - SurgeArrest will warn you if its circuitry has been damaged by heavy strike or power line surge and it is unable to provide 100% protection, if still under warranty, APC will then replace your damaged SurgeArrest free of charge
  • Lightning and surge protection - To prevent damage to your equipment from electric power surges and spikes
  • IEEE let-through ratings and regulatory agency compliance - APC surge protectors undergo stringent testing by IEEE and are awarded "let-through ratings", which indicate the maximum voltage level that can possibly reach your equipment after a surge or voltage spike has passed through an electric surge protector, lower IEEE let-through ratings indicate better protection and performance; the APC essential SurgeArrest series offers optimal performance with a let-through rating of less than 330 Volt for north american products and a rating of less than 15% for products sold worldwide, all APC products comply with local agency safety requirements, including UL in north america and CE/Kema/Gost/C-tick/A-Tick/Telepermit in their respective regions
  • Resettable circuit breaker - Easy recovery from overloads; no need to replace a fuse
  • Right angle plug - Plug angle allows for equipment and furniture to be placed closer to the wall than with a standard power cord, reduces cord stress too
  • Transformer block spacing - Connect bulky transformer block plugs without covering up other outlets
  • Catastrophic event protection - SurgeArrest components such as MOVs and thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults, if the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment; unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges; adjustable cable management - keeps cords and cables neat and organized
  • Noise filtering - Attenuates EMI/RFI line noise that can cause data errors and keyboard lockups, ensuring better performance of protected equipment; 180 degree rotating cord retainer - A 180 degree rotating cord with strain relief offers flexibility in positioning the SurgeArrest and in routing the power cord; building wiring fault indicator - this LED informs users of potentially dangerous wiring problems in the wall circuit
  • Data-line protection - Protection of data lines (ethernet, coaxial and phone lines) ensures complete protection of your
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires